Motion
LV-MSP-25-AN
Two Piece Split Clamp Collar - Two Piece - Split, Anodized Aluminum, 25 mm Bore, 45 mm OD, 15 mm Width
Mi Item #11872280
MFR #LV-MSP-25-AN
Price$136.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Anodized Aluminum, 25 mm Bore, 45 mm OD, 15 mm Width
Mi Item #11872280
MFR #LV-MSP-25-AN

Mfr description
LV-MSP-25-AN SHAFT COLLAR WITH LEVER 2-P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.77/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Outside Diameter
    45 mm
  • Width
    15 mm

Details

  • Construction
    Two Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    LV-MSP-25-AN
  • Material
    Aluminum
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)