Motion
LV-MSP-25-ST
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 25 mm Bore, 45 mm OD, +0.076 mm / -0.254 mm, +0.0030 in / -0.0100 in Width
Mi Item #11872285
MFR #LV-MSP-25-ST
Price$243.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 25 mm Bore, 45 mm OD, +0.076 mm / -0.254 mm, +0.0030 in / -0.0100 in Width
Mi Item #11872285
MFR #LV-MSP-25-ST

Mfr description
LV-MSP-25-ST SHAFT COLLAR WITH LEVER 2-P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$243.70/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Clearance Diameter Max
    2.4567 in;62.40 mm
  • Outside Diameter
    45 mm
  • Screw Size
    M6
  • Weight
    0.345 lbs, 0.156 kg
  • Width
    +0.0030 in / -0.0100 in, +0.076 mm / -0.254 mm

Details

  • Bore Tolerance
    +0.0020 in / +0.0005 in;+0.050 mm / + 0.012 mm
  • Construction
    Two Piece - Split
  • Finish
    Bright
  • Finish Coating
    Bright
  • Harmonization Code
    8483608000
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    LV-MSP-25-ST
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw Material
    303 Stainless Steel
  • Style
    Two-Piece Clamp
  • Type
    Shaft Collar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)