Overview
Mfr description
LV-MSP-30-AN SHAFT COLLAR WITH LEVER 2-P
Specifications
- Product TypeShaft Collars
- Locking DeviceClamp
- Bore Diameter30 mm
- ConstructionTwo Piece - Split
- Outside Diameter54 mm
- Width15 mm
- MaterialAnodized Aluminum
- Manufacturer Catalog NumberLV-MSP-30-AN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data