Overview
Mfr description
LV-MSP-34-F SHAFT COLLAR WITH LEVER 2-PI
Specifications
- Product TypeShaft Collars
- Locking DeviceClamp w/ Lever
- Bore Diameter34 mm
- ConstructionTwo Piece - Split
- Outside Diameter57 mm
- Width15 mm
- Manufacturer Catalog NumberLV-MSP-34-F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data