Motion
LV-MSP-35-FZ
Quick Clamp Collar w/ Clamping Lever - Two Piece - Split, Steel, 35 mm Bore, 57 mm OD, 15 mm Width
Mi Item #11872317
MFR #LV-MSP-35-FZ
Price$149.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Clamp Collar w/ Clamping Lever - Two Piece - Split, Steel, 35 mm Bore, 57 mm OD, 15 mm Width
Mi Item #11872317
MFR #LV-MSP-35-FZ

Mfr description
LV-MSP-35-FZ SHAFT COLLAR WITH LEVER 2-P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.41/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Outside Diameter
    57 mm
  • Width
    15 mm

Details

  • Construction
    Two Piece - Split
  • Material
    Steel
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)