Motion
LV-OF-MCL-10E-F
One Piece Quick Clamp Collar w/ Lever - One Piece - Split, Steel, 0.6250 in Bore, 34 mm OD, 13 mm Width
MI ITEM #11872343
MFR #LV-OF-MCL-10E-F
List Price$68.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Quick Clamp Collar w/ Lever - One Piece - Split, Steel, 0.6250 in Bore, 34 mm OD, 13 mm Width
MI ITEM #11872343
MFR #LV-OF-MCL-10E-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68.69/each for your price

Overview

Mfr description
LV-OF-MCL-10E-F SHAFT COLLAR WITH LEVER

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Quick Clamp w/Lever
  • Bore Diameter
    0.6250 in
  • Construction
    One Piece - Split
  • Outside Diameter
    34 mm
  • Width
    13 mm
  • Material
    Steel
  • Manufacturer Catalog Number
    LV-OF-MCL-10E-F
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought