Motion
LV-OF-MCL-12-SS
One Piece Quick Clamp Collar w/ Lever - One Piece - Split, Stainless Steel, 12 mm Bore, 28 mm OD, 11 mm Width
Mi Item #11872351
MFR #LV-OF-MCL-12-SS
Price$77.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Quick Clamp Collar w/ Lever - One Piece - Split, Stainless Steel, 12 mm Bore, 28 mm OD, 11 mm Width
Mi Item #11872351
MFR #LV-OF-MCL-12-SS

Mfr description
LV-OF-MCL-12-SS SHAFT COLLAR WITH LEVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.84/each

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Outside Diameter
    28 mm
  • Width
    11 mm

Details

  • Construction
    One Piece - Split
  • Locking Device
    Quick Clamp w/Lever
  • Manufacturer Catalog Number
    LV-OF-MCL-12-SS
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)