Motion
LV-OF-MCL-25-SS
One Piece Quick Clamp Collar w/ Lever - One Piece - Split, Stainless Steel, 25 mm Bore, 45 mm OD, 15 mm Width
MI ITEM #11872372
MFR #LV-OF-MCL-25-SS
List Price$115.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Quick Clamp Collar w/ Lever - One Piece - Split, Stainless Steel, 25 mm Bore, 45 mm OD, 15 mm Width
MI ITEM #11872372
MFR #LV-OF-MCL-25-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$115.29/each for your price

Overview

Mfr description
LV-OF-MCL-25-SS SHAFT COLLAR WITH LEVER

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Quick Clamp w/Lever
  • Bore Diameter
    25 mm
  • Construction
    One Piece - Split
  • Outside Diameter
    45 mm
  • Width
    15 mm
  • Material
    Stainless Steel
  • Manufacturer Catalog Number
    LV-OF-MCL-25-SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text