Motion
LV-OF-MSP-16E-AN

RULAND MANUFACTURING CO
LV-OF-MSP-16E-AN

Two Piece Clamp Collar w/ Lever - Two Piece - Split, Anodized Aluminum, 1.0000 in Bore, 45 mm OD, 15 mm Width
MI ITEM #11872400
MFR #LV-OF-MSP-16E-AN
List Price$118.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
LV-OF-MSP-16E-AN

Two Piece Clamp Collar w/ Lever - Two Piece - Split, Anodized Aluminum, 1.0000 in Bore, 45 mm OD, 15 mm Width
MI ITEM #11872400
MFR #LV-OF-MSP-16E-AN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$118.59/each for your price

Overview

Mfr description
LV-OF-MSP-16E-AN SHAFT COLLAR WITH LEVER

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.0000 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    45 mm
  • Width
    15 mm
  • Material
    Anodized Aluminum
  • Manufacturer Catalog Number
    LV-OF-MSP-16E-AN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought