Motion
LV-OF-MSP-35-A
Two Piece Clamp Collar w/ Lever - Two Piece - Split, Aluminum, 35 mm Bore, 57 mm OD, 15 mm Width
Mi Item #11872423
MFR #LV-OF-MSP-35-A
Price$111.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Clamp Collar w/ Lever - Two Piece - Split, Aluminum, 35 mm Bore, 57 mm OD, 15 mm Width
Mi Item #11872423
MFR #LV-OF-MSP-35-A

Mfr description
LV-OF-MSP-35-A SHAFT COLLAR WITH LEVER 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.32/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Outside Diameter
    57 mm
  • Width
    15 mm

Details

  • Construction
    Two Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    LV-OF-MSP-35-A
  • Material
    Aluminum
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)