Overview
Mfr description
LVO-MCL-15-ST SHAFT COLLAR WITH LEVER 1-
Specifications
- Product TypeShaft Collars
- Bore Diameter15 mm
- ConstructionOne Piece - Split
- Outside Diameter34 mm
- Width13 mm
- MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data