Motion
LVO-MCL-23-A
One Piece Quick Clamp Collar w/ Lever - One Piece - Split, Aluminum, 23 mm Bore, 45 mm OD, 15 mm Width
MI ITEM #11872536
MFR #LVO-MCL-23-A
List Price$96.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Quick Clamp Collar w/ Lever - One Piece - Split, Aluminum, 23 mm Bore, 45 mm OD, 15 mm Width
MI ITEM #11872536
MFR #LVO-MCL-23-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$96.90/each for your price

Overview

Mfr description
LVO-MCL-23-A SHAFT COLLAR WITH LEVER 1-P

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Quick Clamp w/Lever
  • Bore Diameter
    23 mm
  • Construction
    One Piece - Split
  • Outside Diameter
    45 mm
  • Width
    15 mm
  • Material
    Aluminum
  • Manufacturer Catalog Number
    LVO-MCL-23-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought