Motion
LVO-MCL-40-A
One Piece Quick Clamp Collar w/ Lever - One Piece - Split, Aluminum, 40 mm Bore, 60 mm OD, 15 mm Width
Mi Item #11872602
MFR #LVO-MCL-40-A
Price$104.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Quick Clamp Collar w/ Lever - One Piece - Split, Aluminum, 40 mm Bore, 60 mm OD, 15 mm Width
Mi Item #11872602
MFR #LVO-MCL-40-A

Mfr description
LVO-MCL-40-A SHAFT COLLAR WITH LEVER 1-P
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$104.84/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Outside Diameter
    60 mm
  • Width
    15 mm

Details

  • Construction
    One Piece - Split
  • Locking Device
    Quick Clamp w/Lever
  • Manufacturer Catalog Number
    LVO-MCL-40-A
  • Material
    Aluminum
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)