Motion
LVO-MSP-11-F
Two Piece Split Quick Clamp Collar w/ Lever - Two Piece - Split, Steel, 11 mm Bore, 28 mm OD, 13 mm Width
MI ITEM #11872621
MFR #LVO-MSP-11-F
List Price$77.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Quick Clamp Collar w/ Lever - Two Piece - Split, Steel, 11 mm Bore, 28 mm OD, 13 mm Width
MI ITEM #11872621
MFR #LVO-MSP-11-F

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$77.24/each for your price

Overview

Mfr description
LVO-MSP-11-F SHAFT COLLAR WITH LEVER 2-P

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    11 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    28 mm
  • Width
    13 mm
  • Material
    Steel
  • Manufacturer Catalog Number
    LVO-MSP-11-F
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought