Motion
LVO-MSP-14-AN
Two Piece Clamp Collar w/ Lever - Two Piece - Split, Anodized Aluminum, 14 mm Bore, 30 mm OD, 11 mm Width
MI ITEM #11872642
MFR #LVO-MSP-14-AN
List Price$118.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Clamp Collar w/ Lever - Two Piece - Split, Anodized Aluminum, 14 mm Bore, 30 mm OD, 11 mm Width
MI ITEM #11872642
MFR #LVO-MSP-14-AN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$118.93/each for your price

Overview

Mfr description
LVO-MSP-14-AN SHAFT COLLAR WITH LEVER 2-

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    14 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    30 mm
  • Width
    11 mm
  • Material
    Anodized Aluminum
  • Manufacturer Catalog Number
    LVO-MSP-14-AN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought