Motion
LVO-MSP-14E-F
Two Piece Split Quick Clamp Collar w/ Lever - Two Piece - Split, Steel, 0.8750 in Bore, 42 mm OD, 15 mm Width
MI ITEM #11872644
MFR #LVO-MSP-14E-F
Price$89.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Quick Clamp Collar w/ Lever - Two Piece - Split, Steel, 0.8750 in Bore, 42 mm OD, 15 mm Width
MI ITEM #11872644
MFR #LVO-MSP-14E-F

Mfr description
LVO-MSP-14E-F SHAFT COLLAR WITH LEVER 2-
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.87/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Outside Diameter
    42 mm
  • Width
    15 mm

Details

  • Construction
    Two Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    LVO-MSP-14E-F
  • Material
    Steel
  • Product Type
    Shaft Collars

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)