Overview
Mfr description
LVO-MSP-14E-SS SHAFT COLLAR WITH LEVER 2
Specifications
- Product TypeShaft Collars
- Bore Diameter0.8750 in
- ConstructionTwo Piece - Split
- Outside Diameter42 mm
- Width15 mm
- MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data