Motion
LVO-MSP-15-SS
Two Piece Clamp Collar w/ Lever - Two Piece - Split, Stainless Steel, 15 mm Bore, 34 mm OD, 13 mm Width
Mi Item #11872661
MFR #LVO-MSP-15-SS
Price$107.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Clamp Collar w/ Lever - Two Piece - Split, Stainless Steel, 15 mm Bore, 34 mm OD, 13 mm Width
Mi Item #11872661
MFR #LVO-MSP-15-SS

Mfr description
LVO-MSP-15-SS SHAFT COLLAR WITH LEVER 2-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.87/each

Specifications

Dimensions

  • Bore Diameter
    15 mm
  • Outside Diameter
    34 mm
  • Width
    13 mm

Details

  • Construction
    Two Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    LVO-MSP-15-SS
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)