Motion
LVO-MSP-18E-SS
Two Piece Split Quick Clamp Collar w/ Lever - Two Piece - Split, Stainless Steel, 1.1250 in Bore, 48 mm OD, 15 mm Width
MI ITEM #11872683
MFR #LVO-MSP-18E-SS
Price$142.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Quick Clamp Collar w/ Lever - Two Piece - Split, Stainless Steel, 1.1250 in Bore, 48 mm OD, 15 mm Width
MI ITEM #11872683
MFR #LVO-MSP-18E-SS

Mfr description
LVO-MSP-18E-SS SHAFT COLLAR WITH LEVER 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.32/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Outside Diameter
    48 mm
  • Width
    15 mm

Details

  • Construction
    Two Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    LVO-MSP-18E-SS
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)