Overview
Mfr description
LVO-MSP-19-SS SHAFT COLLAR WITH LEVER 2-
Specifications
- Product TypeShaft Collars
- Bore Diameter19 mm
- ConstructionTwo Piece - Split
- Outside Diameter40 mm
- Width15 mm
- MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data