Overview
Mfr description
LVO-MSP-28-A SHAFT COLLAR WITH LEVER 2-P
Specifications
- Product TypeShaft Collars
- Locking DeviceClamp
- Bore Diameter28 mm
- ConstructionTwo Piece - Split
- Outside Diameter48 mm
- Width15 mm
- MaterialAluminum
- Manufacturer Catalog NumberLVO-MSP-28-A
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data