Motion
LVO-MSP-32-A
Two Piece Clamp Collar w/ Lever - Two Piece - Split, Aluminum, 32 mm Bore, 54 mm OD, 15 mm Width
Mi Item #11872758
MFR #LVO-MSP-32-A
Price$121.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Clamp Collar w/ Lever - Two Piece - Split, Aluminum, 32 mm Bore, 54 mm OD, 15 mm Width
Mi Item #11872758
MFR #LVO-MSP-32-A

Mfr description
LVO-MSP-32-A SHAFT COLLAR WITH LEVER 2-P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.02/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Outside Diameter
    54 mm
  • Width
    15 mm

Details

  • Construction
    Two Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    LVO-MSP-32-A
  • Material
    Aluminum
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)