Motion
LVO-MSP-35-SS
Two Piece Clamp Collar w/ Lever - Two Piece - Split, Stainless Steel, 35 mm Bore, 57 mm OD, 15 mm Width
MI ITEM #11872772
MFR #LVO-MSP-35-SS
List Price$161.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Clamp Collar w/ Lever - Two Piece - Split, Stainless Steel, 35 mm Bore, 57 mm OD, 15 mm Width
MI ITEM #11872772
MFR #LVO-MSP-35-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$161.32/each for your price

Overview

Mfr description
LVO-MSP-35-SS SHAFT COLLAR WITH LEVER 2-

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    35 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    57 mm
  • Width
    15 mm
  • Material
    Stainless Steel
  • Manufacturer Catalog Number
    LVO-MSP-35-SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text