Overview
Mfr description
LVO-MSP-36-AN SHAFT COLLAR WITH LEVER 2-
Specifications
- Product TypeShaft Collars
- Locking DeviceClamp
- Bore Diameter36 mm
- ConstructionTwo Piece - Split
- Outside Diameter57 mm
- Width15 mm
- MaterialAnodized Aluminum
- Manufacturer Catalog NumberLVO-MSP-36-AN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data