Motion
LVO-MSP-7E-AN
Quick Clamp Collar w/ Clamping Lever - Two Piece - Split, Aluminum, 0.4375 in Bore, 28 mm OD, 13 mm Width
Mi Item #11872789
MFR #LVO-MSP-7E-AN
Price$100.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Clamp Collar w/ Clamping Lever - Two Piece - Split, Aluminum, 0.4375 in Bore, 28 mm OD, 13 mm Width
Mi Item #11872789
MFR #LVO-MSP-7E-AN

Mfr description
LVO-MSP-7E-AN SHAFT COLLAR WITH LEVER 2-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.26/each

Specifications

Dimensions

  • Bore Diameter
    0.4375 in
  • Outside Diameter
    28 mm
  • Width
    13 mm

Details

  • Construction
    Two Piece - Split
  • Material
    Aluminum
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)