Motion
LVO-OF-MCL-10E-F

RULAND MANUFACTURING CO
LVO-OF-MCL-10E-F

One Piece Quick Clamp Collar w/ Lever - One Piece - Split, Steel, 0.6250 in Bore, 34 mm OD, 13 mm Width
Mi Item #11872797
MFR #LVO-OF-MCL-10E-F
Price$67.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
LVO-OF-MCL-10E-F

One Piece Quick Clamp Collar w/ Lever - One Piece - Split, Steel, 0.6250 in Bore, 34 mm OD, 13 mm Width
Mi Item #11872797
MFR #LVO-OF-MCL-10E-F

Mfr description
LVO-OF-MCL-10E-F SHAFT COLLAR WITH LEVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.21/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Outside Diameter
    34 mm
  • Width
    13 mm

Details

  • Construction
    One Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Quick Clamp w/Lever
  • Manufacturer Catalog Number
    LVO-OF-MCL-10E-F
  • Material
    Steel
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)