Motion
LVO-OF-MCL-12E-AN

RULAND MANUFACTURING CO
LVO-OF-MCL-12E-AN

One Piece Quick Clamp Collar w/ Lever - One Piece - Split, Anodized Aluminum, 0.7500 in Bore, 40 mm OD, 15 mm Width
Mi Item #11872801
MFR #LVO-OF-MCL-12E-AN
Price$97.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
LVO-OF-MCL-12E-AN

One Piece Quick Clamp Collar w/ Lever - One Piece - Split, Anodized Aluminum, 0.7500 in Bore, 40 mm OD, 15 mm Width
Mi Item #11872801
MFR #LVO-OF-MCL-12E-AN

Mfr description
LVO-OF-MCL-12E-AN SHAFT COLLAR WITH LEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.11/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Outside Diameter
    40 mm
  • Width
    15 mm

Details

  • Construction
    One Piece - Split
  • Locking Device
    Quick Clamp w/Lever
  • Manufacturer Catalog Number
    LVO-OF-MCL-12E-AN
  • Material
    Aluminum
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)