Motion
LVO-OF-MSP-30-AN

RULAND MANUFACTURING CO
LVO-OF-MSP-30-AN

Two Piece Split Quick Clamp Collar w/ Lever - Two Piece - Split, Anodized Aluminum, 30 mm Bore, 54 mm OD, 15 mm Width
MI ITEM #11872873
MFR #LVO-OF-MSP-30-AN
List Price$142.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
LVO-OF-MSP-30-AN

Two Piece Split Quick Clamp Collar w/ Lever - Two Piece - Split, Anodized Aluminum, 30 mm Bore, 54 mm OD, 15 mm Width
MI ITEM #11872873
MFR #LVO-OF-MSP-30-AN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$142.11/each for your price

Overview

Mfr description
LVO-OF-MSP-30-AN SHAFT COLLAR WITH LEVER

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    30 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    54 mm
  • Width
    15 mm
  • Material
    Anodized Aluminum
  • Manufacturer Catalog Number
    LVO-OF-MSP-30-AN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text