Motion
MBC57-17-14-A
Ruland MBC57-17-14-A - Ruland MBC57-17-14-A, 17mm x 14mm Bellows Coupling, High Stiffness, Aluminum, 57.2mm, OD 82.2mm Length
MI ITEM #11872897
MFR #MBC57-17-14-A
List Price$467.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MBC57-17-14-A - Ruland MBC57-17-14-A, 17mm x 14mm Bellows Coupling, High Stiffness, Aluminum, 57.2mm, OD 82.2mm Length
MI ITEM #11872897
MFR #MBC57-17-14-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$467.71/each for your price

Overview

Mfr description
MBC57-17-14-A BELLOWS COUPLING CLAMP 17M

Specifications

  • Outside Diameter
    2.2520 in
  • Bore Size
    0.6690 in
  • Torque Capacity
    44.25 ft-lbs
  • Length Through Bore
    1.4960 in
  • Torsional Stiffness
    135 N-m/deg
  • Dynamic Torque Non Reversing
    30 N-m
  • Series
    MBC
  • Weight
    0.828 lb
  • UPC_NO
    63452930912

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text