Motion
MBC57-18-14-A
Ruland MBC57-18-14-A - Ruland MBC57-18-14-A, 18mm x 14mm Bellows Coupling, High Stiffness, Aluminum, 57.2mm, OD 82.2mm Length
Mi Item #11872901
MFR #MBC57-18-14-A
Price$467.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MBC57-18-14-A - Ruland MBC57-18-14-A, 18mm x 14mm Bellows Coupling, High Stiffness, Aluminum, 57.2mm, OD 82.2mm Length
Mi Item #11872901
MFR #MBC57-18-14-A

Mfr description
MBC57-18-14-A BELLOWS COUPLING CLAMP 18M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$467.71/each

Specifications

Dimensions

  • Bore Size
    0.7090 in
  • Length Through Bore
    1.4960 in
  • Outside Diameter
    2.2520 in
  • Weight
    0.824 lb

Details

  • Dynamic Torque Non Reversing
    30 N-m
  • Series
    MBC
  • Torque Capacity
    44.25 ft-lbs
  • Torsional Stiffness
    135 N-m/deg
  • UPC_NO
    63452930916
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)