Motion
MBC57-28-25-A
Ruland MBC57-28-25-A - Ruland MBC57-28-25-A, 28mm x 25mm Bellows Coupling, High Stiffness, Aluminum, 57.2mm, OD 82.2mm Length
Mi Item #11872955
MFR #MBC57-28-25-A
Price$324.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MBC57-28-25-A - Ruland MBC57-28-25-A, 28mm x 25mm Bellows Coupling, High Stiffness, Aluminum, 57.2mm, OD 82.2mm Length
Mi Item #11872955
MFR #MBC57-28-25-A

Mfr description
MBC57-28-25-A BELLOWS COUPLING CLAMP 28M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$324.80/each

Specifications

Dimensions

  • Bore Size
    1.1020 in
  • Length Through Bore
    1.4960 in
  • Outside Diameter
    2.2520 in
  • Weight
    0.717 lb

Details

  • Dynamic Torque Non Reversing
    30 N-m
  • Series
    MBC
  • Torque Capacity
    44.25 ft-lbs
  • Torsional Stiffness
    135 N-m/deg
  • UPC_NO
    63452930970
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)