Motion
MBCK57-15-15-A
Ruland MBCK57-15-15-A - Ruland MBCK57-15-15-A, 15mm x 15mm Bellows Coupling with Keyways, High Stiffness, Aluminum, 57.2mm, OD 82.2mm Length
Mi Item #11872984
MFR #MBCK57-15-15-A
Price$542.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MBCK57-15-15-A - Ruland MBCK57-15-15-A, 15mm x 15mm Bellows Coupling with Keyways, High Stiffness, Aluminum, 57.2mm, OD 82.2mm Length
Mi Item #11872984
MFR #MBCK57-15-15-A

Mfr description
MBCK57-15-15-A BELLOWS COUPLING CLAMP WI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$542.61/each

Specifications

Dimensions

  • Bore Size
    0.5910 in
  • Length Through Bore
    1.4960 in
  • Outside Diameter
    2.2520 in
  • Weight
    0.829 lb

Details

  • Dynamic Torque Non Reversing
    30 N-m
  • Dynamic Torque Reversing
    14.91 N-m
  • Series
    MBCK
  • Torque Capacity
    44.25 ft-lbs
  • Torsional Stiffness
    135 N-m/deg
  • UPC_NO
    63452930999
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)