Motion
MBCK57-32-28-A
Ruland MBCK57-32-28-A - Ruland MBCK57-32-28-A, 32mm x 28mm Bellows Coupling with Keyways, High Stiffness, Aluminum, 57.2mm, OD 82.2mm Length
MI ITEM #11873070
MFR #MBCK57-32-28-A
List Price$542.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MBCK57-32-28-A - Ruland MBCK57-32-28-A, 32mm x 28mm Bellows Coupling with Keyways, High Stiffness, Aluminum, 57.2mm, OD 82.2mm Length
MI ITEM #11873070
MFR #MBCK57-32-28-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$542.61/each for your price

Overview

Mfr description
MBCK57-32-28-A BELLOWS COUPLING CLAMP WI

Specifications

  • Outside Diameter
    2.2520 in
  • Bore Size
    1.2600 in
  • Torque Capacity
    44.25 ft-lbs
  • Length Through Bore
    1.4960 in
  • Torsional Stiffness
    135 N-m/deg
  • Dynamic Torque Non Reversing
    30 N-m
  • Dynamic Torque Reversing
    1.40 N-m
  • Series
    MBCK
  • Weight
    0.659 lb
  • UPC_NO
    63452931085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text