1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RULAND MANUFACTURING CO
MCL-11-P
Split Shaft Collar - One Piece - Split, Plastic, 11 mm Bore, 28 mm OD, 11 mm Width
MI ITEM #
11873081
MFR #
MCL-11-P
List Price
$22.70
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Shaft Collars
RULAND MANUFACTURING CO MCL-11-P
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RULAND MANUFACTURING CO
MCL-11-P
Split Shaft Collar - One Piece - Split, Plastic, 11 mm Bore, 28 mm OD, 11 mm Width
MI ITEM #
11873081
MFR #
MCL-11-P
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$22.70
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
MCL-11-P NOMAR CLAMP SHAFT COLLAR ONE-PI
Specifications
Product Type
Shaft Collars
Bore Diameter
11 mm
Construction
One Piece - Split
Outside Diameter
28 mm
Width
11 mm
Material
Plastic
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought