Overview
Mfr description
MCL-18E-SS SHAFT COLLAR INTERNATIONAL SE
Specifications
- Product TypeShaft Collars
- Bore Diameter1.1250 in
- ConstructionOne Piece - Split
- Outside Diameter48 mm
- Width15 mm
- MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data