Overview
Mfr description
MCL-18-ST NOMAR CLAMP SHAFT COLLAR ONE-P
Specifications
- Product TypeShaft Collars
- Bore Diameter18 mm
- ConstructionOne Piece - Split
- Outside Diameter36 mm
- Width13 mm
- MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data