Overview
Mfr description
MCL-21-ST NOMAR CLAMP SHAFT COLLAR ONE-P
Specifications
- Product TypeShaft Collars
- Bore Diameter21 mm
- ConstructionOne Piece - Split
- Outside Diameter42 mm
- Width15 mm
- MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data