Overview
Mfr description
MCL-22E-SS SHAFT COLLAR INTERNATIONAL SE
Specifications
- Product TypeShaft Collars
- Bore Diameter1.3750 in
- ConstructionOne Piece - Split
- Outside Diameter57 mm
- Width15 mm
- MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data