Overview
Mfr description
MCL-24E-SS SHAFT COLLAR INTERNATIONAL SE
Specifications
- Product TypeShaft Collars
- Bore Diameter1.5000 in
- ConstructionOne Piece - Split
- Outside Diameter60 mm
- Width15 mm
- MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data