Overview
Mfr description
MCL-31E-SS SHAFT COLLAR INTERNATIONAL SE
Specifications
- Product TypeShaft Collars
- Bore Diameter1.9375 in
- ConstructionOne Piece - Split
- Outside Diameter78 mm
- Width19 mm
- MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data