Specifications
Dimensions
- Bore Diameter2.0000 in
- Outside Diameter82 mm
- Width19 mm
Details
- ConstructionOne Piece - Split
- MaterialAluminum
- Product TypeShaft Collars
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)