Overview
Mfr description
MCL-32E-SS SHAFT COLLAR INTERNATIONAL SE
Specifications
- Product TypeShaft Collars
- Bore Diameter2.0000 in
- ConstructionOne Piece - Split
- Outside Diameter82 mm
- Width19 mm
- MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data