Motion
MCL-36E-SS
Split Shaft Collar - One Piece - Split, Stainless Steel, 2.2500 in Bore, 88 mm OD, 19 mm Width
MI ITEM #11873168
MFR #MCL-36E-SS
List Price$343.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Shaft Collar - One Piece - Split, Stainless Steel, 2.2500 in Bore, 88 mm OD, 19 mm Width
MI ITEM #11873168
MFR #MCL-36E-SS

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$343.03/each for your price

Overview

Mfr description
MCL-36E-SS SHAFT COLLAR INTERNATIONAL SE

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    2.2500 in
  • Construction
    One Piece - Split
  • Outside Diameter
    88 mm
  • Width
    19 mm
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought