Specifications
Dimensions
- Bore Diameter0.2500 in
- Outside Diameter18 mm
- Width9 mm
Details
- ConstructionOne Piece - Split
- MaterialSteel
- Product TypeShaft Collars
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)