1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RULAND MANUFACTURING CO
MCL-4E-P
Split Shaft Collar - One Piece - Split, Plastic, 0.2500 in Bore, 18 mm OD, 9 mm Width
MI ITEM #
11873193
MFR #
MCL-4E-P
List Price
$19.79
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Shaft Collars
RULAND MANUFACTURING CO MCL-4E-P
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RULAND MANUFACTURING CO
MCL-4E-P
Split Shaft Collar - One Piece - Split, Plastic, 0.2500 in Bore, 18 mm OD, 9 mm Width
MI ITEM #
11873193
MFR #
MCL-4E-P
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$19.79
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
MCL-4E-P SHAFT COLLAR INTERNATIONAL SERI
Specifications
Product Type
Shaft Collars
Bore Diameter
0.2500 in
Construction
One Piece - Split
Outside Diameter
18 mm
Width
9 mm
Material
Plastic
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data