Overview
Mfr description
MCL-4E-SS SHAFT COLLAR INTERNATIONAL SER
Specifications
- Product TypeShaft Collars
- Bore Diameter0.2500 in
- ConstructionOne Piece - Split
- Outside Diameter18 mm
- Width9 mm
- MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data