Motion
MCL-5-AN
Split Shaft Collar - One Piece - Split, Aluminum, 5 mm Bore, 16 mm OD, 9 mm Width
Mi Item #11873197
MFR #MCL-5-AN
Price$34.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Shaft Collar - One Piece - Split, Aluminum, 5 mm Bore, 16 mm OD, 9 mm Width
Mi Item #11873197
MFR #MCL-5-AN

Mfr description
MCL-5-AN NOMAR CLAMP SHAFT COLLAR ONE-PI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.21/each

Specifications

Dimensions

  • Bore Diameter
    5 mm
  • Outside Diameter
    16 mm
  • Width
    9 mm

Details

  • Construction
    One Piece - Split
  • Material
    Aluminum
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)