Motion
MCL-5E-F
Split Shaft Collar - One Piece - Split, Steel, 0.3125 in Bore, 18 mm OD, 9 mm Width
MI ITEM #11873199
MFR #MCL-5E-F
Price$11.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Shaft Collar - One Piece - Split, Steel, 0.3125 in Bore, 18 mm OD, 9 mm Width
MI ITEM #11873199
MFR #MCL-5E-F

Mfr description
MCL-5E-F SHAFT COLLAR INTERNATIONAL SERI
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.60/each

Specifications

Dimensions

  • Bore Diameter
    0.3125 in
  • Outside Diameter
    18 mm
  • Width
    9 mm

Details

  • Construction
    One Piece - Split
  • Material
    Steel
  • Product Type
    Shaft Collars

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)