Motion
MCL-6E-P
Split Shaft Collar - One Piece - Split, Plastic, 0.3750 in Bore, 24 mm OD, 9 mm Width
Mi Item #11873207
MFR #MCL-6E-P
Price$22.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Shaft Collar - One Piece - Split, Plastic, 0.3750 in Bore, 24 mm OD, 9 mm Width
Mi Item #11873207
MFR #MCL-6E-P

Mfr description
MCL-6E-P SHAFT COLLAR INTERNATIONAL SERI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.79/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Outside Diameter
    24 mm
  • Width
    9 mm

Details

  • Construction
    One Piece - Split
  • Material
    Plastic
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)