Specifications
Dimensions
- Bore Diameter0.4375 in
- Outside Diameter28 mm
- Width11 mm
Details
- ConstructionOne Piece - Split
- MaterialSteel
- Product TypeShaft Collars
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)